Beli alat bedah di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand General Purpose Thread-Mounted Dial Thermometer
    Mulai

    Rp219.900

    Non Brand General Purpose Thread-Mounted Dial Thermometer
    Deskripsi:
    The stem on these dial thermometers are mounted on the back. They thread onto pipe or tank connections and measure and monitor temperatures.
    atribut:
    • UNSPSC: 41112212
    • Adjustments: External
    • Application: General Purpose Industrial
    • Construction: 304 Stainless Steel Housing and Stem with Glass Lens
    • Corrosion Resistant: No
    • Function: Manual Calibration
    • Glow-in-the-Dark: No
    • Housing Material: 304 Stainless Steel
    • Lens Material: Glass
    • Scale Type: Dial
    • Stem Diameter (inch): 0.25
    • Stem Material: 304 Stainless Steel
    • Thermometer Type: Industrial Dial Thermometer
    • Thread Gender: Male
    • Thread Type: NPT
    • Vibration Resistant: No
  2. AS ONE Tweezers Meister Strong Type (Pinset Lab)
    Mulai

    Rp1.099.900

    AS ONE Tweezers Meister Strong Type (Pinset Lab)
    Deskripsi:
    - The MEISTER series consists of high-grade Swiss-made tweezers that have been washed with ultrapure water and cleaned. - 18 MΩ ultrapure water is used to remove oil and dust from the surface of the tweezers. After washing and drying, each tweezer is individually wrapped in a class 100 clean room. - The handle is wide and the tip is sharp. - Uses acid-resistant stainless steel. - 100% non-magnetizable and resistant to acids such as hydrogen fluoride and nitric acid.
    atribut:
    • AS ONE Part Number: 9-5695-01
    • Specification: strong type
    • Material: SUS316L
    • Overall Length (mm): 90
  3. RANSBURG Thermometer 3inch (Termometer)
    Mulai

    Rp239.900

    RANSBURG Thermometer 3inch (Termometer)
    atribut:
    • Material: 304 Stainless Steel
    • Accuracy class: ±1.5%
    • Connection Size (inch): 1/2 NPT
    • Dial Size (inch): 3
    • Stick Length (cm): 10
  4. SHINWA Thermometer Bar Type (Termometer Batang)
    61%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

  5. Cole Parmer Industrial Bimetal Thermometer Dial Adjustable Angle 5inch
    Mulai

    Rp19.999.900

    Cole Parmer Industrial Bimetal Thermometer Dial Adjustable Angle 5inch
    Deskripsi:
    Use these industrial dual-scale thermometers for a wide variety of applications from petroleum plants to food and beverage. Various temperature ranges and dial sizes can accommodate anyone. Each thermometer can perform quick and limited span adjustments. Dry; no liquid fill.
    atribut:
    • Accuracy (%): ±1
    • ASTM Number: ASME B40.3
    • Connection (inch): 1/2 NPT (M)
    • Dial / Case Material: 304 SS
    • Dial Size (inch): 5
    • Immersion Depth (mm): 2
    • Stem Diameter (inch): 0.25
    • Stem Material: 304 SS
    • Thermometer Fill: No Fill
  6. Sense Thermometer Temperature Gauge (Termometer)
    Mulai

    Rp439.900

    Sense Thermometer Temperature Gauge (Termometer)
    atribut:
    • Size (inch): 3
    • Drat (inch): 1/2
    • Stick Length (mm): 85
    • Material: Stainless
    • Type: Umbrella
  7. TEL-TRU General Purpose Thread-Mounted Dial Thermometer
    Mulai

    Rp1.599.900

    TEL-TRU General Purpose Thread-Mounted Dial Thermometer
    Deskripsi:
    Adjustable thread-mount thermometers have a dial that can be moved to different positions for monitoring. They thread onto pipe or tank connections directly and measure and monitor temperatures.
    atribut:
    • UNSPSC: 41111915
    • Accuracy: ±1%
    • Adjustments: External
    • Brand: TEL-TRU
    • Case Features: Hermetically Sealed
    • Construction: 304 Stainless Steel Housing and Stem with Glass Lens
    • Corrosion Resistant: No
    • Functions: Manual Calibration
    • Glow-in-the-Dark: No
    • Housing Material: 304 Stainless Steel
    • Includes NIST-Traceable Certificate: No
    • Lead Free: Yes
    • Lens Material: Glass
    • Long Reach: Yes
    • Maximum Operating Pressure: Not Rated
    • Process Connection (inch): 1/2 NPT
    • Scale Type: Dial
    • Shatterproof: No
    • Stem Diameter (inch): 0.25
    • Stem Material: 304 Stainless Steel
    • Thermometer Type: Industrial Dial Thermometer
    • Thread Gender: Male
    • Thread Size (inch): 1/2 in
    • Thread Type: NPT
    • Vibration Resistant: No
  8. YAMAMOTO KEIKI All SUS Bimetal Thermometer
    Mulai

    Rp2.999.900

    YAMAMOTO KEIKI All SUS Bimetal Thermometer
    atribut:
    • Material: SUS
    • Diameter: 8
  9. JUMO Immersion Dial Thermometer
    Mulai

    Rp4.699.900

    JUMO Immersion Dial Thermometer
    Deskripsi:
    Bimetallic dial thermometerDial thermometer with bimetallic measurement system for universal on-site temperature measurementAvailable with immersion tube at the back for 63, 80 and 100 mm diameters and with immersion tube at the bottom for 100 mmMeasurement class 1.5, protection rating IP5101-18 version is at a 90° angle
    atribut:
    • Application: Local Temperature Measurement
    • Temperature Scale: Centigrade
    • Thermometer Type: Immersion
  10. TEL-TRU Analog Dial Thermometer Stem
    Mulai

    Rp999.900

    TEL-TRU Analog Dial Thermometer Stem
    atribut:
    • UNSPSC: 41111915
  11. GEA Thermometer Alkohol (Termometer Batang)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp82.900

  12. CELLKIT Pinset Stainless Steel Bengkok
    Mulai

    Rp28.900

    CELLKIT Pinset Stainless Steel Bengkok
    Deskripsi:
    Terbuat dari bahan stainless steel dengan bentuk ujung bengkok yang presisi memberikan kekuatan dan ketepatan dalam mengangkat dan menjepit benda-benda kecil pada saat melakukan perbaikan / aktivitas lainnya.Terbuat dari besi anti magnet dengan baja tahan karat, dengan kekuatan yang elastis dapat diandalkan untuk menjepit. Ini dapat digunakan dengan pelarut dan pembersih lain tanpa takut korosi.Lingkup penggunaan: - Perbaikan - Hobi - Rumah tangga - Perawatan kecantikan
    atribut:
    • Material: Stainless Steel
    • Packaging Dimensions (cm): 8.5x0.1x16.5
  13. TEL-TRU Vat & Pan Clip-On Dial Thermometer
    Mulai

    Rp969.900

    TEL-TRU Vat & Pan Clip-On Dial Thermometer
    Deskripsi:
    These general purpose vat and pan clip-on thermometers monitor the temperatures of laboratory or industrial applications where no contact with food is required.
    atribut:
    • Accuracy: ±1%
    • Brand: TEL-TRU
    • Glow-in-the-Dark: No
    • Housing Material: 304 Stainless Steel
    • Includes NIST-Traceable Certificate: No
    • Long Reach: No
    • Scale Type: Dial
  14. Dwyer Long-Reach Thread-Mounted Dial Thermometer
    Mulai

    Rp2.399.900

    Dwyer Long-Reach Thread-Mounted Dial Thermometer
    Deskripsi:
    These thread-mounted dial thermometers have a fixed mount on the back that attaches to the stem. They are easy to read in dark or dimly-lit areas, and are commonly used to take temperature readings in large tanks where a longer reach is required.
    atribut:
    • UNSPSC: 41112213
    • Brand: DWYER
  15. Benetech Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    Benetech Infrared Thermometer
    Deskripsi:
    Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
  16. JAKEMY Pinset 3 In 1
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

    JAKEMY Pinset 3 In 1
    Deskripsi:
    Perangkat penjepit antistatis yang ringkas, praktis, dan ekonomis adalah alat utama yang harus dimiliki. Pinset ini terdiri dari masing-masing 1pcs pinset bengkok, pinset lurus lancip dan pinset lurus ceper.Lingkup penggunaan: - Perbaikan - Hobi - Rumah tangga
    atribut:
    • Material: Carbon
    • Product Dimensions (cm): 1x0.1x12
    • Packaging Dimensions (cm): 9x1.5x17
Daftar Harga alat bedah Terbaru November 2026
Non Brand General Purpose Thread-Mounted Dial ThermometerRp219.900
AS ONE Tweezers Meister Strong Type (Pinset Lab)Rp1.099.900
RANSBURG Thermometer 3inch (Termometer)Rp239.900
SHINWA Thermometer Bar Type (Termometer Batang)Rp29.900
Cole Parmer Industrial Bimetal Thermometer Dial Adjustable Angle 5inchRp19.999.900
Sense Thermometer Temperature Gauge (Termometer)Rp439.900
TEL-TRU General Purpose Thread-Mounted Dial ThermometerRp1.599.900
YAMAMOTO KEIKI All SUS Bimetal ThermometerRp2.999.900
JUMO Immersion Dial ThermometerRp4.699.900
TEL-TRU Analog Dial Thermometer StemRp999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)